https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-BRS-CG-EMW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTN8aW1hZ2UvanBlZ3xhRGd4TDJnNU9DOHhNRGd5TVRJek9Ua3pNRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUWxKVExVTkhYMFZOVnpNelh6TXdNSGd6TURBdWFuQm58MzhlNWJmOTg2MmIyZDU4NTNiMGYzZjIzZjdkNzRiOWUzN2RiZTBlMjllMzZlYThmZDY3NzhlM2FkMDI1MmY5Nw
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-BRS-CG-EMW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTN8aW1hZ2UvanBlZ3xhRGd4TDJnNU9DOHhNRGd5TVRJek9Ua3pNRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUWxKVExVTkhYMFZOVnpNelh6TXdNSGd6TURBdWFuQm58MzhlNWJmOTg2MmIyZDU4NTNiMGYzZjIzZjdkNzRiOWUzN2RiZTBlMjllMzZlYThmZDY3NzhlM2FkMDI1MmY5Nw
TIMKEN
TIMKEN
23030EMW33C3
TIMKEN TIMKEN
Description
23030EMW33C3 SPHERICAL RLR BRG ; 150MM ID 225MM OD 56MM WD
Spherical Roller Bearing; 150MM Straight Bore; 225MM Outside Diameter; 56MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23030EMW33C3
BDI #
20054084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23030EMW33C3/p/20054084
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.67
EAN
0087796024199
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
16.93
Long Description
Spherical Roller Bearing; 150MM Straight Bore; 225MM Outside Diameter; 56MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
2.205 Inch | 56 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

