Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23040CAMKP55W507 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-W507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjV8aW1hZ2UvanBlZ3xhRGxrTDJoak5pOHhNRGcyTURJNE5ERXhOekF5TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWDFjMU1EZGZNekF3ZURNd01DNXFjR2N8NzgxYTJmODVlMzJhOGVkNDJlYWVlMTYyZTNiZGJjMWE3ZjNlMWVkMWYwZmUzODBhMGUzZmE5OThhNDE3ODAwZg
21735046 Spherical Roller Bearings 

NSK NSK

23040CAMKP55W507

Description

23040CAMKP55W507 SPHERICAL ROLLER BRG ; 200MM BOREX310MM ODX82MM W

Spherical Roller Bearing; 200MM Tapered Bore; 310MM Outside Diameter; 82MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23040CAMKP55W507

BDI #
21735046

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
22.6
EAN
0029176937309
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3040 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
50.10887
Long Description
Spherical Roller Bearing; 200MM Tapered Bore; 310MM Outside Diameter; 82MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
7.874 Inch | 200 Millimeter
Width
3.228 Inch | 82 Millimeter
Adapter Part Number
SNW3040 H3040 (Specify bore) Inch | H3040 (Specify bore) Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh