FAG
FAG
23064-BEA-XL-K-MB1
FAG FAG
Description
23064-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; 320MM X 480MM X 121MM
Spherical Roller Bearing; 320MM Tapered Bore; 480MM Outside Diameter; 121MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23064-BEA-XL-K-MB1
BDI #
1140292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23064-BEA-XL-K-MB1/p/1140292
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
73.285
EAN
4047643152822
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3064 AOH3064 (Specify bore)
Withdrawal Nut
HML69T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
23064K.MB
Weight / LBS
171.517
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 480MM Outside Diameter; 121MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
18.898 Inch | 480 Millimeter
Width
4.764 Inch | 121 Millimeter
Adapter Part Number
SNP3064 H3064 (Specify bore) Inch | H3064 (Specify bore) Millimeter
Bore
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh