

NSK
NSK
231/630CAMKC3P55W507
NSK NSK
Description
231/630CAMKC3P55W507 SPHERICAL RLR BRG ; 630MM BOREX1030MM ODX315MM W
Spherical Roller Bearing; 630MM Tapered Bore; 1030MM Outside Diameter; 315MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
231/630CAMKC3P55W507
BDI #
21736124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/231-630CAMKC3P55W507/p/21736124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1024.65
EAN
0029176825071
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX31/630 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
2258.96657
Long Description
Spherical Roller Bearing; 630MM Tapered Bore; 1030MM Outside Diameter; 315MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW31/630 H31/630 HA31/630 HE31/630 (Specify bore) Inch | H31/630 (Specify bore) Millimeter
Bore
24.803 Inch | 630 Millimeter
Outside Diameter
40.551 Inch | 1030 Millimeter
Width
12.402 Inch | 315 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh