Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23120CKE4 https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-STL-RL-CCD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDJ8aW1hZ2UvanBlZ3xhR1ZrTDJneE9DOHhNRGcyTURVMk5qRXhPRFF6TUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1YME5EUkY4ek1EQjRNekF3TG1wd1p3fDJiOTJiYWY1ZWQ5NDc4ZGM3NWIzMDljNWQxNzczZWQ2OTIyZjgyZjMxNzMwMzRkNGU2ZWMxODg2ZDAxNGJmNDk
1184680 Spherical Roller Bearings 

NSK NSK

23120CKE4

Description

23120CKE4 SPHERICAL ROLLER BEARING ; 100MM BOREX165MM ODX52MM W

Spherical Roller Bearing; 100MM Tapered Bore; 165MM Outside Diameter; 52MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

23120CKE4

BDI #
1184680

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.38
EAN
0029176037573
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3120 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
23120CKE4
Weight / LBS
4.26
Long Description
Spherical Roller Bearing; 100MM Tapered Bore; 165MM Outside Diameter; 52MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
3.937 Inch | 100 Millimeter
Adapter Part Number
SNW3120 H3120 HA3120 HE3120 (Specify Bore) Inch | H3120 (Specify bore) Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Width
2.047 Inch | 52 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh