https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyOXxpbWFnZS9qcGVnfGFEY3dMMmd4WXk4eE1EYzJPVFUyT0RRNU56WTVOQzlKVGtSWVdGaENVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8ZDhkN2I1Y2FmNzA0M2I5ZGE3YjhkNTBhN2I5MGNlN2M0MzBjODg1MjMxYzU0ZmI4MDlkNDE5YTg4MmM5YWI5Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyOXxpbWFnZS9qcGVnfGFEY3dMMmd4WXk4eE1EYzJPVFUyT0RRNU56WTVOQzlKVGtSWVdGaENVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8ZDhkN2I1Y2FmNzA0M2I5ZGE3YjhkNTBhN2I5MGNlN2M0MzBjODg1MjMxYzU0ZmI4MDlkNDE5YTg4MmM5YWI5Mw
RHP BEARING
RHP BEARING
23122EKJW33
RHP BEARING RHP BEARING
Description
23122EKJW33 ; SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 110MM Tapered Bore; 180MM Outside Diameter; 56MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23122EKJW33
BDI #
15070283
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23122EKJW33/p/15070283
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.7
EAN
0747023111336
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3122 (Specify bore)
Withdrawal Nut
KM24
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
12.12542
Long Description
Spherical Roller Bearing; 110MM Tapered Bore; 180MM Outside Diameter; 56MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
2.205 Inch | 56 Millimeter
Adapter Part Number
SNW3122 H3122 HA3122 HE3122 (Specify bore) Inch | H3122 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

