

SKF
SKF
23132-2CS5W/GEM9
SKF SKF
Description
23132-2CS5W/GEM9 SPHERICAL ROLLER BRG
Spherical Roller Bearing; 160MM Straight Bore; 270MM Outside Diameter; 86MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
23132-2CS5W/GEM9
BDI #
18294506
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23132-2CS5W-GEM9/p/18294506
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
20.65
EAN
7316573913764
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Without Lubrication Hole and Groove On Outer Ring | 70 to 100 Percent Filled With LGHB 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
44.154
Long Description
Spherical Roller Bearing; 160MM Straight Bore; 270MM Outside Diameter; 86MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Outside Diameter
10.63 Inch | 270 Millimeter
Bore
6.299 Inch | 160 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh