https://www.bdiexpress.com/medias/INDTORBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDR8aW1hZ2UvanBlZ3xhR1ZrTDJoaVl5OHhNREk1TXpReU9EYzRNVEE0Tmk5SlRrUlVUMUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5Cbnw3ZmRiMDhiMDQyMzQ4MWQzMjYyYzM2NjI4OTllY2E3ZDdlNzdjNTJjZTA2ZmVhMDY1YTcyNThlZWNmNTdhNzFj
https://www.bdiexpress.com/medias/INDTORBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDR8aW1hZ2UvanBlZ3xhR1ZrTDJoaVl5OHhNREk1TXpReU9EYzRNVEE0Tmk5SlRrUlVUMUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5Cbnw3ZmRiMDhiMDQyMzQ4MWQzMjYyYzM2NjI4OTllY2E3ZDdlNzdjNTJjZTA2ZmVhMDY1YTcyNThlZWNmNTdhNzFj
TIMKEN
TIMKEN
239/630KYMBW906A
TIMKEN TIMKEN
Description
239/630KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 630MM Tapered Bore; 850MM Outside Diameter; 165MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/630KYMBW906A
BDI #
20054333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-630KYMBW906A/p/20054333
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
257.826
EAN
0087796032415
Product Group - BDI
M06288
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/630 (Specify bore)
Withdrawal Sleeve
AH39/630 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
239/630 KYMBW906A
Weight / LBS
583
Long Description
Spherical Roller Bearing; 630MM Tapered Bore; 850MM Outside Diameter; 165MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
24.803 Inch | 630 Millimeter
Outside Diameter
33.465 Inch | 850 Millimeter
Width
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

