

FAG
FAG
239/750-K-MB-T52BW
FAG FAG
Description
239/750-K-MB-T52BW SPHERICAL ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 750MM Tapered Bore; 1000MM Outside Diameter; 185MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/750-K-MB-T52BW
BDI #
1142243
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-750-K-MB-T52BW/p/1142243
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
401
EAN
4012801347297
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/750 (Specify bore)
Withdrawal Sleeve
AH39/750 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
239/750K.MB.T52BW
Weight / LBS
903.88
Long Description
Spherical Roller Bearing; 750MM Tapered Bore; 1000MM Outside Diameter; 185MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
7.283 Inch | 185 Millimeter
Bore
29.528 Inch | 750 Millimeter
Outside Diameter
39.37 Inch | 1000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh