Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23932-E1A-XL-M https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5MzF8aW1hZ2UvanBlZ3xhRFUyTDJnNVlpOHhNRFV4TXpneU16QXdOamMxTUM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDczYjZlMDk3OTg0YzYwOGY3NTc5ZmQ1YWZiYjNmNDkyYjNkYzkxMjk3YzAwZTAwNzE3NjY1N2NlYTVmYTU4ZDc
1142286 Spherical Roller Bearings 

FAG FAG

23932-E1A-XL-M

Description

23932-E1A-XL-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE

Spherical Roller Bearing; 160MM Straight Bore; 220MM Outside Diameter; 45MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23932-E1A-XL-M

BDI #
1142286

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.032
EAN
4012802173840
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
11.09366
Long Description
Spherical Roller Bearing; 160MM Straight Bore; 220MM Outside Diameter; 45MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh