https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4NjV8aW1hZ2UvanBlZ3xhRGRrTDJoaE1pOHhNRFV4TXpneU16SXpOakV5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufGM0YmNiZWVkMzA1YTMzZGVmNjI1ZWJlNDk3NmRmMTAzNzM0Y2Y3MjM5MjdmOGNiZWRlMzg2NTg4MmRhNzdiNzI
https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4NjV8aW1hZ2UvanBlZ3xhRGRrTDJoaE1pOHhNRFV4TXpneU16SXpOakV5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufGM0YmNiZWVkMzA1YTMzZGVmNjI1ZWJlNDk3NmRmMTAzNzM0Y2Y3MjM5MjdmOGNiZWRlMzg2NTg4MmRhNzdiNzI
FAG
FAG
241/710-B-K30-MB-C3
FAG FAG
Description
241/710-B-K30-MB-C3 SPHERICAL ROLLER BRG ; 710MM X 1150MM X 438MM
Spherical Roller Bearing; 710MM Tapered Bore; 1150MM Outside Diameter; 438MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
241/710-B-K30-MB-C3
BDI #
1142884
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/241-710-B-K30-MB-C3/p/1142884
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1836
EAN
4012801348072
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH41/710G-H (Specify bore)
Withdrawal Nut
HM41/710
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4047.68713
Long Description
Spherical Roller Bearing; 710MM Tapered Bore; 1150MM Outside Diameter; 438MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
17.244 Inch | 438 Millimeter
Outside Diameter
45.276 Inch | 1150 Millimeter
Adapter Part Number
SNW41/710HG H41/710HG HA41/710HG HE41/710HG (Specify bore) Inch | H41/710HG (Specify bore) Millimeter
Bore
27.953 Inch | 710 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

