

NSK
NSK
24124CE4S11
NSK NSK
Description
24124CE4S11 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 120MM Straight Bore; 200MM Outside Diameter; 80MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable; Thermally Stabilised; Oil Groove and Lubrication Holes in Outer Ring
Part #
24124CE4S11
BDI #
25126163
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24124CE4S11/p/25126163
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Product Detail
Spherical Roller Bearing
Product Specification
120MM Straight Bore; 200MM Outside Diameter; 80MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable; Thermally Stabilised; Oil Groove and Lubrication Holes in Outer Ring
Long Description
Spherical Roller Bearing; 120MM Straight Bore; 200MM Outside Diameter; 80MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable; Thermally Stabilised; Oil Groove and Lubrication Holes in Outer Ring