https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-STR-OPEN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MzAyOTR8aW1hZ2UvanBlZ3xhREZsTDJnNE5DOHhNREl3T0Rjek16UTVOVE15Tmk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01GZ3pNREF1YW5Cbnw3NGM5NGZiNjVkMzRiZGE2YzE4NmYzNDhjZDU3N2EwMzI3NTg1YTY2NzE0ZWE2MzZmN2M5YmNjNWI1MDczMTE2
https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-STR-OPEN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MzAyOTR8aW1hZ2UvanBlZ3xhREZsTDJnNE5DOHhNREl3T0Rjek16UTVOVE15Tmk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01GZ3pNREF1YW5Cbnw3NGM5NGZiNjVkMzRiZGE2YzE4NmYzNDhjZDU3N2EwMzI3NTg1YTY2NzE0ZWE2MzZmN2M5YmNjNWI1MDczMTE2
LINKBELT
LINKBELT
A23225
LINKBELT LINKBELT
Description
A23225 SPHERICAL RLR BRG
Spherical Roller Bearing; 57.15MM Straight Bore; 100MM Outside Diameter; 42.062MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
A23225
BDI #
580801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/A23225/p/580801
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.588
EAN
0662327004699
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
A23225
Weight / LBS
3.5
Long Description
Spherical Roller Bearing; 57.15MM Straight Bore; 100MM Outside Diameter; 42.062MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
1.656 Inch | 42.062 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

