https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NXxpbWFnZS9qcGVnfGFHUTJMMmhqWmk4eE1EYzJPVEkwT1RNek56TTNOQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDAyYmEyNDk3N2Q1YmI2MTY5NmJjYTY2YThkMDNjYjlhNWU1MGEyMWU2MjE3MzJjYzVlZWQ1MmZmODI2OGE0ODc
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NXxpbWFnZS9qcGVnfGFHUTJMMmhqWmk4eE1EYzJPVEkwT1RNek56TTNOQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDAyYmEyNDk3N2Q1YmI2MTY5NmJjYTY2YThkMDNjYjlhNWU1MGEyMWU2MjE3MzJjYzVlZWQ1MmZmODI2OGE0ODc
SKF
SKF
BS2-2206-2RS/VT143
SKF SKF
Description
BS2-2206-2RS/VT143
Spherical Roller Bearing; 30MM Straight Bore; 62MM Outside Diameter; 25MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
BS2-2206-2RS/VT143
BDI #
1418023
Details
5290.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BS2-2206-2RS-VT143/p/1418023
Your Price
RSD 5,290.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.334
EAN
7316576193194
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Long Description
Spherical Roller Bearing; 30MM Straight Bore; 62MM Outside Diameter; 25MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

