

SKF
SKF
BS2-2214-2RS5/C4GEM9
SKF SKF
Description
BS2-2214-2RS5/C4GEM9 SPHR ROLLER BRG ; 70MMX125MMX38MM DOUBLE ROW
Spherical Roller Bearing; 70MM Straight Bore; 125MM Outside Diameter; 38MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
BS2-2214-2RS5/C4GEM9
BDI #
21557182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BS2-2214-2RS5-C4GEM9/p/21557182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.885
EAN
7316576832406
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
70 to 100 Percent Filled With LGHB 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
4.182
Long Description
Spherical Roller Bearing; 70MM Straight Bore; 125MM Outside Diameter; 38MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Width
1.496 Inch | 38 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh