

TIMKEN
TIMKEN
05062-20024/05185S-20024
TIMKEN TIMKEN
Description
TIMKEN 05062-20024/05185S-20024
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 5062; 5/8" Bore; 1-3/4" Outside Diameter; 0.61" Width; Single Row
Part #
05062-20024/05185S-20024
BDI #
1309584
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/05062-20024-05185S-20024/p/1309584
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
5062
Assembly Components
05062 (1) | 05185S (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 5062; 5/8" Bore; 1-3/4" Outside Diameter; 0.61" Width; Single Row
Assembly Width
0.61 Inch | 15.5 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.625 Inch | 15.875 Millimeter