

NTN
NTN
09067/09195
NTN NTN
Description
09067/09195 TAPERED RLR BRG ; 0.75"X1.938"X0.75"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9067; 3/4" Bore; 1-15/16" Outside Diameter; 0.71" Width; Single Row
Part #
09067/09195
BDI #
1197032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/09067-09195/p/1197032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.174
EAN
4547359512045
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
9067
Assembly Components
09067 (1) | 09195 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9067; 3/4" Bore; 1-15/16" Outside Diameter; 0.71" Width; Single Row
Assembly Width
0.71 Inch | 18.034 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
0.75 Inch | 19.05 Millimeter