TIMKEN
TIMKEN
13176D-90016
TIMKEN TIMKEN
Description
13176D-90016 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13176; 1-3/4" Bore; 3-3/16" Outside Diameter; 1-3/8" Width; Double Row
Part #
13176D-90016
BDI #
1310369
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/13176D-90016/p/1310369
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.697
EAN
0053893241982
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
13176
Assembly Number
90016
Assembly Components
13176D (1) | 13318 (2) | Y1S-13318 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13176D-90016
Weight / LBS
1.596
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13176; 1-3/4" Bore; 3-3/16" Outside Diameter; 1-3/8" Width; Double Row
Outside Diameter
3.188 Inch | 80.975 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Assembly Width
1.375 Inch | 34.925 Millimeter