Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13226002 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
24986279 Tapered Roller Bearing Assemblies 

SEW EURODRIVE SEW EURODRIVE

13226002

Description

13226002 ; TAPER RLR BRG 30221

Tapered Roller Bearing Assembly; 105MM Bore; 190MM Outside Diameter; 39MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage

Part #

13226002

BDI #
24986279

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
105MM Bore; 190MM Outside Diameter; 39MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage
Long Description
Tapered Roller Bearing Assembly; 105MM Bore; 190MM Outside Diameter; 39MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage