

TIMKEN
TIMKEN
13687-90023
TIMKEN TIMKEN
Description
13687-90023 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13687; 1-1/2" Bore; 2.717" Outside Diameter; 1.812" Width; Double Row
Part #
13687-90023
BDI #
1310477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/13687-90023/p/1310477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.662
EAN
0053893179131
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
13687
Assembly Number
90023
Assembly Components
13687 (2) | 13621D (1) | X1S-13687 (1)
End Play
0.007
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13687-90023
Weight / LBS
1.508
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13687; 1-1/2" Bore; 2.717" Outside Diameter; 1.812" Width; Double Row
Assembly Width
1.812 Inch | 46.025 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.717 Inch | 69.012 Millimeter