

TIMKEN
TIMKEN
15112-99403
TIMKEN TIMKEN
Description
TIMKEN 15112-99403
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15112; 1-1/8" Bore; 2-1/2" Outside Diameter; 13/16" Width; Single Row
Part #
15112-99403
BDI #
1310898
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15112-99403/p/1310898
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893758411
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
15112
Assembly Components
15112 (1) | 15250 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.67
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15112; 1-1/8" Bore; 2-1/2" Outside Diameter; 13/16" Width; Single Row
Assembly Width
0.813 Inch | 20.65 Millimeter
Bore
1.125 Inch | 28.58 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter