

TIMKEN
TIMKEN
15580-99401
TIMKEN TIMKEN
Description
15580-99401 TPD RLR MULTI-BRNG KIT ; POR 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15580; 1-1/16" Bore; 2-1/4" Outside Diameter; 11/16" Width; Single Row
Part #
15580-99401
BDI #
1311053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15580-99401/p/1311053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.215
EAN
0053893972572
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
15580
Assembly Components
15580 (1) | 15520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.45
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15580; 1-1/16" Bore; 2-1/4" Outside Diameter; 11/16" Width; Single Row
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Assembly Width
0.688 Inch | 17.475 Millimeter