

SKF
SKF
16150/16284/Q
SKF SKF
Description
16150/16284/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 16150; 38.1MM Bore; 72.238MM Outside Diameter; 20.65MM Width; Single Row
Part #
16150/16284/Q
BDI #
1414096
Details
2865.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/16150-16284-Q/p/1414096
Your Price
RSD 2,865.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.355
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
16150
Assembly Components
16150 (1) | 16284 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.79366
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 16150; 38.1MM Bore; 72.238MM Outside Diameter; 20.65MM Width; Single Row
Outside Diameter
2.844 Inch | 72.238 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Assembly Width
0.813 Inch | 20.65 Millimeter