Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2007116 https://www.bdiexpress.com/medias/INDGPZBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5M3xpbWFnZS9qcGVnfGFEY3pMMmhsWVM4eE1EYzNNRGc1TmpFeU5UazRNaTlKVGtSSFVGcENVa2RZV0ZoZlZGSmZRVk5UV1Y4eFUwTk9YekZUUTFCZk16QXdlRE13TUM1cWNHY3xjZDgzZTIwOWRhMGQyNTAxNzNmNzQ5ZWZlZTRhMWI0NDk2NTFiNmM3MDg1ZmM0ODIyY2IyYTQ2Mjk4Y2Q2YjQ3
15062734 Tapered Roller Bearing Assemblies 

GPZ BEARING GPZ BEARING

2007116

Description

GPZ BEARING 2007116

Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 80MM Bore; 125MM Outside Diameter; 29MM Width; Single Row

Part #

2007116

BDI #
15062734

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GPZ BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.19
Product Group - BDI
B04264
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
Weight / LBS
2.6235
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 80MM Bore; 125MM Outside Diameter; 29MM Width; Single Row
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter