

TIMKEN
TIMKEN
21075-90017
TIMKEN TIMKEN
Description
TIMKEN 21075-90017
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 21075; 3/4" Bore; 2-1/8" Outside Diameter; 7/8" Width; Single Row
Part #
21075-90017
BDI #
1312293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/21075-90017/p/1312293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.26
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
21075
Assembly Number
90017
Assembly Components
21075 (1) | 21213 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
21075-90017
Weight / LBS
0.561
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 21075; 3/4" Bore; 2-1/8" Outside Diameter; 7/8" Width; Single Row
Assembly Width
0.875 Inch | 22.225 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter