

SKF
SKF
239697/Q
SKF SKF
Description
239697/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 239697; 60MM Bore; 130MM Outside Diameter; 39MM Width; Single Row
Part #
239697/Q
BDI #
1414403
Details
7245.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/239697-Q/p/1414403
Your Price
RSD 7,245.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.25
EAN
7316571251875
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
239697
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
4.96
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 239697; 60MM Bore; 130MM Outside Diameter; 39MM Width; Single Row
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.362 Inch | 60 Millimeter
Assembly Width
1.535 Inch | 39 Millimeter