

NTN
NTN
27881/27820
NTN NTN
Description
27881/27820 TAPERED RLR BRG ; 1.5"X3.151"X0.9688"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 27881; 1-1/2" Bore; 3.151" Outside Diameter; 31/32" Width; Single Row
Part #
27881/27820
BDI #
1201013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/27881-27820/p/1201013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.555
EAN
4547359524925
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
27881
Assembly Components
27881 (1) | 27820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 27881; 1-1/2" Bore; 3.151" Outside Diameter; 31/32" Width; Single Row
Bore
1.5 Inch | 38.1 Millimeter
Assembly Width
0.969 Inch | 24.613 Millimeter
Outside Diameter
3.151 Inch | 80.035 Millimeter