Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28150-90025 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1329803 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

28150-90025

Description

28150-90025 TAPERED ROLLER BEARING ; POR NON RETURNABLE DOUBLE CUP ASSY 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28150; 1-1/2" Bore; 3.151" Outside Diameter; 1-13/16" Width; Double Row

Part #

28150-90025

BDI #
1329803

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.982
EAN
0053893229744
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28150
Assembly Number
90025
Assembly Components
28150 (2) | 28318D (1) | X1S-28150 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28150-90025
Weight / LBS
2.265
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28150; 1-1/2" Bore; 3.151" Outside Diameter; 1-13/16" Width; Double Row
Outside Diameter
3.151 Inch | 80.035 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter
Bore
1.5 Inch | 38.1 Millimeter