

TIMKEN
TIMKEN
28150-902A1
TIMKEN TIMKEN
Description
28150-902A1 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28150; 1-1/2" Bore; 3.151" Outside Diameter; 1-13/16" Width; Double Row
Part #
28150-902A1
BDI #
1329807
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/28150-902A1/p/1329807
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.982
EAN
0053893229850
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28150
Assembly Number
902A1
Assembly Components
28150 (2) | 28318D (1) | X1S-28150 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28150-902A1
Weight / LBS
2.265
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28150; 1-1/2" Bore; 3.151" Outside Diameter; 1-13/16" Width; Double Row
Assembly Width
1.813 Inch | 46.05 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.151 Inch | 80.035 Millimeter