Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28158-99407 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
1329837 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

28158-99407

Description

28158-99407 TPD RLR MULTI-BRNG KIT ; 4 OD

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 28158; 1.575" Bore; 3.151" Outside Diameter; 1-13/16" Width; Double Row

Part #

28158-99407

BDI #
1329837

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.926
EAN
0053893866116
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
28158
Assembly Number
99407
Assembly Components
28158-20024 (2) | 28318D-20081 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.02
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 28158; 1.575" Bore; 3.151" Outside Diameter; 1-13/16" Width; Double Row
Bore
1.575 Inch | 40 Millimeter
Assembly Width
1.813 Inch | 46.038 Millimeter
Outside Diameter
3.151 Inch | 80.035 Millimeter