

TIMKEN
TIMKEN
30209-9X025
TIMKEN TIMKEN
Description
TIMKEN 30209-9X025
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X30209; 45MM Bore; 85MM Outside Diameter; 20.75MM Width; Single Row
Part #
30209-9X025
BDI #
1424362
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30209-9X025/p/1424362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.474
EAN
0053893044972
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X30209
Assembly Components
X30209 (1) | Y30209 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X30209; 45MM Bore; 85MM Outside Diameter; 20.75MM Width; Single Row
Assembly Width
0.817 Inch | 20.75 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter