Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30214 J2/Q https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1415220 Tapered Roller Bearing Assemblies 

SKF SKF

30214 J2/Q

Description

30214 J2/Q

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30214; 70MM Bore; 125MM Outside Diameter; 26.25MM Width; Single Row

Part #

30214 J2/Q

BDI #
1415220

Details

3040.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 3,040.00 / each BDIExpress
QTY

Inventory

Total: 16

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.25
EAN
7316570066012
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30214
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
2.73373
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30214; 70MM Bore; 125MM Outside Diameter; 26.25MM Width; Single Row
Outside Diameter
4.921 Inch | 125 Millimeter
Assembly Width
1.033 Inch | 26.25 Millimeter
Bore
2.756 Inch | 70 Millimeter