

CONSOLIDATED BEARING
CONSOLIDATED BEARING
30217 P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
30217 P/5 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 30217; 85MM Bore; 150MM Outside Diameter; 30.5MM Width; Single Row
Part #
30217 P/5
BDI #
215163
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30217-P-5/p/215163
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2
EAN
0644075186124
Product Group - BDI
B04334
Precision Class
Class 5
Component
Assembly
Basic Number
30217
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
30217 P/5
Weight / LBS
4.7
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 30217; 85MM Bore; 150MM Outside Diameter; 30.5MM Width; Single Row
Assembly Width
1.201 Inch | 30.5 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.346 Inch | 85 Millimeter