

TIMKEN
TIMKEN
30218M-90KM1
TIMKEN TIMKEN
Description
30218M-90KM1 TAPERED ROLLER BEARING ASSY ; 90MM BORE 160MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30218; 90MM Bore; 160MM Outside Diameter; 32.5MM Width; Single Row
Part #
30218M-90KM1
BDI #
1424371
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30218M-90KM1/p/1424371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.608
EAN
0053893458847
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30218
Assembly Number
90KM1
Assembly Components
X30218M (1) | Y30218M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30218M-90KM1
Weight / LBS
5.845
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30218; 90MM Bore; 160MM Outside Diameter; 32.5MM Width; Single Row
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.543 Inch | 90 Millimeter
Assembly Width
1.28 Inch | 32.5 Millimeter