

TIMKEN
TIMKEN
30230DF-90KA1
TIMKEN TIMKEN
Description
30230DF-90KA1 TAPERED ROLLER BEARING ; POR METRIC 2TS ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30230DF; 150MM Bore; 270MM Outside Diameter; 98MM Width; Single Row
Part #
30230DF-90KA1
BDI #
21965401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30230DF-90KA1/p/21965401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893371528
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30230DF
Assembly Number
90KA1
Assembly Components
X30230 (1) | Y30230 (1) | K791525 (1) | 30230M (2)
End Play
0.012
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material | 1 Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
51.02
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30230DF; 150MM Bore; 270MM Outside Diameter; 98MM Width; Single Row
Outside Diameter
10.63 Inch | 270 Millimeter
Bore
5.906 Inch | 150 Millimeter
Assembly Width
3.858 Inch | 98 Millimeter