

NTN
NTN
30234
NTN NTN
Description
30234 TAPERED RLR BRG ; NON-RETURNABLE 170MMX310MMX57MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30234; 170MM Bore; 310MM Outside Diameter; 57MM Width; Single Row
Part #
30234
BDI #
1201387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30234/p/1201387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16.3
EAN
4547359292534
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
30234
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30234; 170MM Bore; 310MM Outside Diameter; 57MM Width; Single Row
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Assembly Width
2.244 Inch | 57 Millimeter