

FAG
FAG
30306-DY
FAG FAG
Description
30306-DY TAPERED ROLLER BEARING ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30306; 30MM Bore; 72MM Outside Diameter; 20.75MM Width; Single Row
Part #
30306-DY
BDI #
1410847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30306-DY/p/1410847
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.384
EAN
4012802165968
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30306
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30306A
Weight / LBS
0.981
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30306; 30MM Bore; 72MM Outside Diameter; 20.75MM Width; Single Row
Assembly Width
0.817 Inch | 20.75 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter