

SKF
SKF
30306
SKF SKF
Description
30306 J2/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30306; 30MM Bore; 72MM Outside Diameter; 20.75MM Width; Single Row
Part #
30306 J2/Q
BDI #
1422052
Details
1190.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30306/p/1422052
Your Price
RSD 1,190.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.39
EAN
7316577327123
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30306
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.83776
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30306; 30MM Bore; 72MM Outside Diameter; 20.75MM Width; Single Row
Assembly Width
0.817 Inch | 20.75 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter