

SKF
SKF
30314
SKF SKF
Description
30314 J2/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30314; 70MM Bore; 150MM Outside Diameter; 38MM Width; Single Row
Part #
30314 J2/Q
BDI #
1416549
Details
7575.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30314/p/1416549
Your Price
RSD 7,575.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.96
EAN
7316577327185
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30314
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
6.50364
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30314; 70MM Bore; 150MM Outside Diameter; 38MM Width; Single Row
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Assembly Width
1.496 Inch | 38 Millimeter