

NSK
NSK
30318
NSK NSK
Description
NOT AVAILABLE IN US
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30318; 90MM Bore; 190MM Outside Diameter; 46.5MM Width; Single Row
Part #
30318
BDI #
1183132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30318/p/1183132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.52
EAN
0029176025969
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30318
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
30318
Weight / LBS
12.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30318; 90MM Bore; 190MM Outside Diameter; 46.5MM Width; Single Row
Assembly Width
1.831 Inch | 46.5 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter