

CONSOLIDATED BEARING
CONSOLIDATED BEARING
30332
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
30332 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30332; 160MM Bore; 340MM Outside Diameter; 75MM Width; Single Row
Part #
30332
BDI #
215244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30332/p/215244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
30.3
EAN
0644075186834
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30332
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
30332
Weight / LBS
66.8
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30332; 160MM Bore; 340MM Outside Diameter; 75MM Width; Single Row
Bore
6.299 Inch | 160 Millimeter
Assembly Width
2.953 Inch | 75 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter