

SKF
SKF
31309 J2/QCL7C
SKF SKF
Description
31309 J2/QCL7C
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31309; 45MM Bore; 100MM Outside Diameter; 27.25MM Width; Single Row
Part #
31309 J2/QCL7C
BDI #
1416823
Details
4535.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31309-J2-QCL7C/p/1416823
Your Price
RSD 4,535.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.97
EAN
7316571230801
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31309
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
2.09439
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31309; 45MM Bore; 100MM Outside Diameter; 27.25MM Width; Single Row
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
1.073 Inch | 27.25 Millimeter