

TIMKEN
TIMKEN
31312-9X025
TIMKEN TIMKEN
Description
31312-9X025 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X31312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Single Row
Part #
31312-9X025
BDI #
1424399
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31312-9X025/p/1424399
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.808
EAN
0053893045337
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X31312
Assembly Components
X31312 (1) | Y31312 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X31312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Assembly Width
1.319 Inch | 33.5 Millimeter