

TIMKEN
TIMKEN
31314-9X026
TIMKEN TIMKEN
Description
31314-9X026 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31314; 70MM Bore; 150MM Outside Diameter; 38MM Width; Single Row
Part #
31314-9X026
BDI #
1424401
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31314-9X026/p/1424401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.882
EAN
0053893045368
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31314
Assembly Number
9X026
Assembly Components
X31314 (1) | Y31314 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.32727
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31314; 70MM Bore; 150MM Outside Diameter; 38MM Width; Single Row
Assembly Width
1.496 Inch | 38 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter