

SKF
SKF
31317
SKF SKF
Description
31317 J2
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31317; 85MM Bore; 180MM Outside Diameter; 44.5MM Width; Single Row
Part #
31317 J2
BDI #
1419299
Details
26350.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31317/p/1419299
Your Price
RSD 26,350.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.64
EAN
7316577327345
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31317
Assembly Components
X31317 (1) | Y31317 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31317; 85MM Bore; 180MM Outside Diameter; 44.5MM Width; Single Row
Assembly Width
1.752 Inch | 44.5 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter