

SKF
SKF
31320 XJ2/QCL7CVQ051
SKF SKF
Description
31320 XJ2/QCL7CVQ051
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31320; 100MM Bore; 215MM Outside Diameter; 57MM Width; Single Row
Part #
31320 XJ2/QCL7CVQ051
BDI #
1250082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31320-XJ2-QCL7CVQ051/p/1250082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.772
EAN
7316572429914
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31320
Assembly Components
X31320 (1) | Y31320 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31320; 100MM Bore; 215MM Outside Diameter; 57MM Width; Single Row
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
3.937 Inch | 100 Millimeter
Assembly Width
2.244 Inch | 57 Millimeter