https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
32005X 90KA1
TIMKEN TIMKEN
Description
32005X 90KA1 TAPERED ROLLER BEARING ASSY ; 25MM X 47MM X 15MM SINGLE ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32005; 25MM Bore; 47MM Outside Diameter; 15MM Width; Single Row
Part #
32005X 90KA1
BDI #
1424407
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32005X-90KA1/p/1424407
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.112
EAN
0053893249735
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32005
Assembly Number
92KA1
Assembly Components
X32005X (1) | Y32005X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32005X-90KA1
Weight / LBS
0.27
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32005; 25MM Bore; 47MM Outside Diameter; 15MM Width; Single Row
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
