

TIMKEN
TIMKEN
32008XM-90KM5
TIMKEN TIMKEN
Description
32008XM-90KM5 TAPERED RLR BRG ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32008; 40MM Bore; 68MM Outside Diameter; 19MM Width; Single Row
Part #
32008XM-90KM5
BDI #
1424410
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32008XM-90KM5/p/1424410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.273
EAN
0053893775173
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X32008
Assembly Components
X32008XM (1) | Y32008XM (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.59525
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32008; 40MM Bore; 68MM Outside Diameter; 19MM Width; Single Row
Assembly Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Bore
1.575 Inch | 40 Millimeter