

NTN
NTN
32009XUP4
NTN NTN
Description
32009XUP4 TAPERED BEARING ASSY ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number 32009; 45MM Bore; 75MM Outside Diameter; 20MM Width; Single Row
Part #
32009XUP4
BDI #
1201559
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32009XUP4/p/1201559
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.337
EAN
4547359293661
Product Group - BDI
B04334
Precision Class
Class 4
Component
Assembly
Basic Number
32009
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.7628
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number 32009; 45MM Bore; 75MM Outside Diameter; 20MM Width; Single Row
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.772 Inch | 45 Millimeter
Assembly Width
0.787 Inch | 20 Millimeter