KOYO
KOYO
32015JR
KOYO KOYO
Description
32015JR TAPERED ROLLER BEARING ; ASSEMBLY PRECISION 75MM BORE 115MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32015; 75MM Bore; 115MM Outside Diameter; 25MM Width; Single Row
Part #
32015JR
BDI #
552304
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32015JR/p/552304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.91
EAN
0605790021213
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32015
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
32015JR
Weight / LBS
2.05
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32015; 75MM Bore; 115MM Outside Diameter; 25MM Width; Single Row
Outside Diameter
4.528 Inch | 115 Millimeter
Assembly Width
0.984 Inch | 25 Millimeter
Bore
2.953 Inch | 75 Millimeter